Shop All Trash Cans
Rubbermaid Commercial
23 gal Rectangular Trash Can, Beige, Top Door, Polyethylene
Mfr # FG614600BEIG
Zoro # G4072815
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Shape Rectangular
- Color Beige
- Material Polyethylene
- Height 32.63"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG614600BEIG
- Zoro # G4072815
- UPC # 86876052589
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 32.63" |
Width | 19.75" |
Depth | 16.13 in |
Details
Trash Container Capacity | 23 gal |
Container Shape | Rectangular |
Color | Beige |
Material | Polyethylene |
Item | Trash Can |
Opening Closure Type | Top Door |
Features | With Stainless Steel Wheel Assembly |
Top Type | Foot-Lever Clamshell |
Standards | Assists in Complying with OSHA Regulation for Occupational Exposure to Bloodborne Pathogen; FM Approved; U.S. Green Building Council (USGBC) Member |
Description
Rubbermaid® Commercial Step-On Receptacle with Wheels, Rectangular, Polyethylene, 23 gal, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 32 gal Round Trash Can, Dark Gray Granite (RND32-B0149)
- ODOBAN Deodorizer, Size 5 gal., Eucalyptus (911062-5G)
- SCHROEDER & TREMAYNE 2Pc Detail Brush Set (156200)
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 128 fl oz- Fresh Ozonic, PK 4 (18510400CT)
- RUBBERMAID COMMERCIAL 5 gal Round Wastebasket, Silver, Open Top, Steel Mesh (FGWMB20SLV)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Gray, 11 in Dia, Open Top, High Quality Resin Blend (1971258)
- RUBBERMAID COMMERCIAL 20 gal Round Waste Receptacles, Yellow, Open Top, Plastic (FG262000YEL)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, 10 1/2 in Dia, Open Top, Thermoset Polyester (FG254300BLA)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, Open Top, Heavy Gauge Steel, Rigid Plastic (S55ET BK)
- RUBBERMAID COMMERCIAL 10.25 gal Rectangular 41 QT Large Deskside Wastebasket, Gray, Plastic (RCP295700GY)
- INTERDESIGN Rectangular Trash Can, White (64770)
- Rubbermaid Commercial Trash Cans