Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Station, Flat with Top Opening, Green, 1 Openings
Mfr # 2185054
Zoro # G707045967
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Features RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels
- Top Type Flat with Top Opening
- Number of Openings 1
- Includes 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert
Product Information
- Brand Rubbermaid Commercial
- MFR # 2185054
- Zoro # G707045967
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 1/4 in |
Depth | 15 1/4 in |
Width/Diameter | 12 in |
Details
Trash Container Capacity | 23 gal |
Features | RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels |
Top Type | Flat with Top Opening |
Number of Openings | 1 |
Includes | 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert |
For Use With | Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels |
Color | Green |
Container Shape | Rectangular |
Number of Containers | 1 |
Item | Recycling Station |
Total Capacity | 23 gal |
Container Markings | Paper |
Specific Container Material | Polypropylene |
Container Product Grouping | Recycling Bin |
Lid Connection | Hinged |
For Recyclable Material | Paper |
Material Grouping | Plastic |
Description
Recycling Bin, For Recyclable Material Paper, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Paper, Total Capacity 23 gal, Color Green, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 12 in, Depth 15 1/4 in, Material Grouping Plastic, Specific Container Material Polypropylene, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICOPEE Durawipe Shop Towels, 17 x 17, Z Fold, White, PK100 (8482)
- VIKAN 10-25/64"L Polyester Replacement Head Wall Brush (70473)
- LIBMAN HRDWD FLOOR CLNR (240206)
- WARREN DISTRIBUTION 5GAL Solvent Cleaner (SO10005P)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Blue (FG295673BLUE)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- Rubbermaid Commercial Recycling Bins