Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Station, Flat with Top Opening, Blue, 1 Openings
Mfr # 2185055
Zoro # G107045956
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Container Markings Mixed Recycling
- Features RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels
- Color Blue
- Number of Containers 1
Product Information
- Brand Rubbermaid Commercial
- MFR # 2185055
- Zoro # G107045956
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 40 1/4 in |
Width/Diameter | 12 in |
Depth | 15 1/4 in |
Details
Trash Container Capacity | 23 gal |
Container Markings | Mixed Recycling |
Features | RCP 1 yr Limited Warranty, Hinging Lid Inserts, Intuitive Lid Openings, Connects with 33 gal Slim Jim Recycling Station, Venting Channels |
Color | Blue |
Number of Containers | 1 |
Top Type | Flat with Top Opening |
Container Shape | Rectangular |
For Use With | Color-Coded Lid Openings, Color-Coded Lids and Billboards, Color-Coded Waste Stream Labels |
Includes | 23 gal Container, 23 gal Lid Shroud, Connector, Green Billboard, Label Kit, Paper Lid Insert |
Total Capacity | 23 gal |
Number of Openings | 1 |
Item | Recycling Station |
Specific Container Material | Polypropylene |
For Recyclable Material | Bottle, Can, Paper |
Container Product Grouping | Recycling Bin |
Lid Connection | Hinged |
Material Grouping | Plastic |
Description
Recycling Bin, For Recyclable Material Bottle, Can, Paper, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Containers 1, Number of Openings 1, Container Markings Mixed Recycling, Total Capacity 23 gal, Color Blue, Container Shape Rectangular, Height 40 1/4 in, Width/Diameter 12 in, Depth 15 1/4 in, Material Grouping Plastic, Specific Container Material Polypropylene, Lid Connection Hinged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Tear-N-Dry Essence Touchless Towel Dispenser, Black Pearl (SAN T8090TBK)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Purple, Plastic (45898)
- ECOS PRO Manual Dishwashing Liquid, 55 gal., Unsctd (PL9721/55)
- PULLMAN-HOLT Crevice Tool, Plastic, 9" L (591277701)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078991)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Satin Brass/Satin Brass (2007917)
- RUBBERMAID COMMERCIAL Recycling Wastebasket, Blue, 3 1/4 gal Capacity, 10 1/2 in W, 12 in H, Recycle Symbol (FG295573BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Gray, Plastic (RCP1971258CT)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- Rubbermaid Commercial Recycling Bins