Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Container, Green, Plastic
Mfr # FG354007GRN
Zoro # G508621049
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Height 30 in
- Series Slim Jim
- Depth 11 in
- Container Shape Rectangular
Product Information
- Brand Rubbermaid Commercial
- MFR # FG354007GRN
- Zoro # G508621049
- UPC # 86876186390
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Depth | 11 in |
Width/Diameter | 22 in |
Details
Material | Plastic |
Series | Slim Jim |
Container Shape | Rectangular |
Color | Green |
Total Capacity | 23 gal |
Item | Recycling Container |
Description
RUBBERMAID Slim Jim Recycling Container - Vented Container - GreenLow-profile for high-traffic areas
Molded in handles and base gripsIdeal for use indoors or outdoors23-gallon capacityPlastic containers and lids are designed to withstand extreme weatherContainers and lids sold separatelySHOWN IN PICTURE: Containers with optional lids, sold separately
Molded in handles and base gripsIdeal for use indoors or outdoors23-gallon capacityPlastic containers and lids are designed to withstand extreme weatherContainers and lids sold separatelySHOWN IN PICTURE: Containers with optional lids, sold separately
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRAIRIE VIEW INDUSTRIES Prairie View, Trash Can Keg Dolly, 19-1/2inW x 6-1/2inH (D319P)
- ETTORE Trash Picker, w/Safety Guard, Lightweight, 44"L Gold, PK 6 (ETO49042CT)
- CLOROX Pine-Sol® All-Purpose Cleaner, Orange Energy, 144 Oz. Bottle, 3/Carton (41772CT)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Station, LandfillMixed RecyclingCompost, 3 23 Gal Cap (2007918)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Blue, 1 Openings (2185055)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- Rubbermaid Commercial Recycling Bins