Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961626
Zoro # G6599719
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Width 19-1/2"
- Primary Container Color Gray
- Container Shape Rectangular
- Series Configure
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961626
- Zoro # G6599719
- UPC # 086876228601
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 19-19/32" |
Width/Diameter | 18-1/2" |
Depth | 19 in |
Length | 19-19/32" |
Description
Recycling Can, For Recyclable Material Can, Trash Container Capacity 23 gal, Top Type Open, Number of Openings 1, Container Markings Cans, Total Capacity 23 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 19 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- KIBI Circular Toilet Paper Holder - Brush Gold (KBA1405BG)
- BOSTON HARBOR Toilet Paper Holder Square Wht (L3656-51-07-3L)
- WARSAW CHEMICAL Laundry Choice Sour & Softner, 5-Gallon (23460-0000005)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 28 qt. Rectangular Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG295773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078992)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Nickel/Satin Brass, Polyethylene (FG571473BLUE)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- Rubbermaid Commercial Recycling Bins