Shop All Recycling Bins
Rubbermaid Commercial
23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings
Mfr # 1961623
Zoro # G6599737
product price: $1,074.99
/ea
Free Shipping & Returns
$1,074.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 23 gal
- Width 19-1/2"
- Height 38 in
- Container Mounting Style Free-Standing
- Indoor/Outdoor Indoor, Outdoor
Product Information
- Brand Rubbermaid Commercial
- MFR # 1961623
- Zoro # G6599737
- UPC # 086876228571
- Country of Origin China
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Height | 38 in |
Container Depth | 19-19/32" |
Width/Diameter | 18-1/2" |
Depth | 19 in |
Length | 19-19/32" |
Description
Recycling Can, For Recyclable Material Paper, Trash Container Capacity 23 gal, Top Type Open, Number of Openings 1, Container Markings Paper, Total Capacity 23 gal, Color Gray, Container Shape Rectangular, Height 38 in, Width/Diameter 18 1/2 in, Depth 19 in, Material Grouping Metal, Specific Container Material Galvanealed Steel, Finish Powder Coated, Mobility Stationary, Container Mounting Style Free-Standing, Series Configure, For Use With Recycling System
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Freezer Floor Cleaner, 1 gal., Blue (948030)
- TENNANT Floor Scrubber, 1.5 gal, 18 in Path (1264254)
- RUBBERMAID COMMERCIAL Dust Mop Frames, Quick Connect Connection, Yellow, FGQ58000YL00 (FGQ58000YL00)
- CARLISLE FOODSERVICE Warehouse Corn Broom, 55in, PK12 (4134967)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim Recycling Station - 2-Stream, Assorted, Resin (RCP2007914)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Vented Recycling Container, Green, Plastic (RCP354007GN)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings (FG571873BLUE)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- Rubbermaid Commercial Recycling Bins