Shop All Trash Can Lids
Rubbermaid Commercial
23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings
Mfr # 1788373
Zoro # G3557592
original price:
$43.79
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Type Dome
- For Use With FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE
- Lid Shape Rectangular
- Color Green
- Width/Diameter 11 1/2 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1788373
- Zoro # G3557592
- UPC # 086876211559
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Width/Diameter | 11 1/2 in |
Container Top Depth | 20-1/2" |
Height | 2 3/4 in |
Width | 11-3/8" |
Fits Container Size | 23 gal. |
Depth | 20 1/2 in |
Details
Top Type | Dome |
For Use With | FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE |
Lid Shape | Rectangular |
Color | Green |
Lid Connection | Snap-On |
Item | Recycling Lid |
Container Top Design | Flat |
Lid Closure Type | Snap-On |
Material | Resin |
Series | Slim Jim |
Shape | Rectangular |
Indoor/Outdoor | Indoor, Outdoor |
Specific Container Material | Polypropylene |
Material Grouping | Plastic |
For Container Capacity | 23 gal |
Number of Openings | 1 |
For Cntnr Cap | 23 gal |
Description
All-Purpose Recycling Top, Dome, 23 gal, Rectangular, Snap On, Number of Openings 1, Green, Slim Jim(R) Series, Height 2 3/4 in, Width/Diameter 11 1/2 in, Depth 20 1/2 in, Plastic, Polypropylene, FG354007BLUE, FG354007GRN, FG354060BLA, FG354060GRAY, FG354075BLUE For Use With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 18" Medium Sweep Floor Brush Black Tampico Fill (42007)
- 3M 13 in. Scotch-Brite Clean and Shine Pad, 5PK (9549)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- SC JOHNSON 23OZ Cry Rain Windex (70208)
- RUBBERMAID COMMERCIAL Untouchable Square Swing Top, 20.1" W/Dia, Gray (RCP266400GY)
- RUBBERMAID COMMERCIAL Swing Top Lid, Black, Plastic (FG306700BLA)
- RUBBERMAID COMMERCIAL Slim Jim Green Closed Lid Insert, Green, Plastic (RCP2007884)
- RUBBERMAID COMMERCIAL BLK Trash Can Dolly (FG264020BLA)
- RUBBERMAID COMMERCIAL 32 Gal Swing Door Lid, Gray, Plastic (FG263788GRAY)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Gray, Resin, 0 Openings (FG265400GRAY)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- Rubbermaid Commercial Trash Can Lids