Shop All Recycling Bins
Rubbermaid Commercial
20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings
Mfr # FG262073BLUE
Zoro # G9798013
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 20 gal
- Width 19-1/2"
- Diameter 19-1/2"
- Primary Container Color Blue
- Color Blue
Product Information
- Brand Rubbermaid Commercial
- MFR # FG262073BLUE
- Zoro # G9798013
- UPC # 086876194265
- Country of Origin United States
- Category Recycling Bins
Dimensions
Width | 19-1/2" |
Diameter | 19-1/2" |
Height | 23 in |
Width/Diameter | 19-1/2" |
Description
Recycling Can, For Recyclable Material Bottle, Can, Glass, Paper, Plastic, Trash Container Capacity 20 gal, Top Type Open, Number of Openings 1, Container Markings Recycle Symbol, Total Capacity 20 gal, Color Blue, Container Shape Round, Height 23 in, Width/Diameter 19 1/2 in, Material Grouping Plastic, Specific Container Material Polyethylene, Finish UV Protectant, Mobility Stationary, Series BRUTE(R), For Use With Mfr. No. 1779731
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Double Blade Ultra Hygiene, Square, 28" (77154)
- RUBBERMAID COMMERCIAL Brute Maid Cleaning Caddy, Multi (RCP2649GRA)
- TORNADO Bearing (11236)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Station, LandfillMixed RecyclingCompost, 3 23 Gal Cap (2007918)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- Rubbermaid Commercial Recycling Bins