Shop All Brushes
This Product is Discontinued
Rubbermaid Commercial
2 in W Scrub Brush, Medium, 11 3/8 in L Handle, 6 in L Brush, Black, Plastic, 11 3/8 in L Overall (Discontinued)
Mfr # 2018802
Zoro # G5076762
This Product is Discontinued
Key Features
- Brush Type Long Handle
- Bristle Firmness Medium
- Bristle Color Black
- Brush Length 6 in
- Handle Length 11 3/8 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 2018802
- Zoro # G5076762
- UPC # 086876239256
- Country of Origin China
- Category Brushes
Dimensions
Brush Length | 6 in |
Handle Length | 11 3/8 in |
Brush Width | 2 in |
Trim Length | 1 1/2 in |
Overall Length | 11 3/8 in |
Head Width | 2 in |
Details
Brush Type | Long Handle |
Bristle Firmness | Medium |
Bristle Color | Black |
Handle Color | Black |
Bristle Material | Polypropylene |
Handle Material | Plastic |
Item | Scrub Brush |
Color | Black |
Temperature Resistant | Yes |
Chemical Resistant | No |
Features | Effective on Indoor and Outdoor Surfaces |
Color Coding System | No |
Description
Scrub Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Plastic, Brush Length 6 in, Handle Length 11 3/8 in, Head Width 2 in, Bristle Color Black, Overall Length 11 3/8 in, Chemical Resistant No, Brush Type Long Handle, Features Maximizer Quick-Change Handle, Handle Not Included, Handle Color Black, Temperature Resistant Yes, FDA Compliant No, Acid Resistant No, Color Coding System No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.