Shop All Mops
Rubbermaid Commercial
19.5 in L Blend Mop Head, Green, Blended, PK6
Mfr # 1924815CT
Zoro # G6208227
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Head Color Green
- Mop Head Material Blend
- Width 11.2"
- For Use With Rubbermaid Invader and Gripper Clamp-style Mop Frames
- Features Absorbent, Durable, Headband
Product Information
- Brand Rubbermaid Commercial
- MFR # 1924815CT
- Zoro # G6208227
- Country of Origin United States
- Category Mops
Dimensions
Width | 11.2" |
Length | 19.5" |
Height | 1.4" |
Overall Length | 19.5 in |
Overall Height | 1.4 in |
Overall Width | 11.2 in |
Details
Mop Head Color | Green |
Mop Head Material | Blend |
Item | Blend Mop Head |
For Use With | Rubbermaid Invader and Gripper Clamp-style Mop Frames |
Features | Absorbent, Durable, Headband |
Color | Green |
Material | MicroFiber |
Application | Floor, Mopping |
Type | Mop Head Refill |
Weight | 14.40 oz |
Description
Mop,Blend,Mf,Maximzr,Med,Green,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Spray Sealer, Liquid, 5 gal., Bucket (82335)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene (1883611)
- GOFER PARTS Replacement Solution Valve For Factory Cat 21-4500D (GVALV2401)
- AIR WICK Freshmatic Ultra Automatic Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray (62338-79553)
- RUBBERMAID COMMERCIAL Commercial Mop Head, Super Stitch, Loop End GN, PK 6 (RCPD21206BECT)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- RUBBERMAID COMMERCIAL 18 1/2 in W x 5 1/2 in D x 1/2 in H Dust Mop, Green, Microfiber (FGQ41200GR00)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- ELITE MOPS & BROOMS Mop Head, 16 oz Dry Wt, Rayon, 111-RAY-16 (111-RAY-16)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers