Shop All Mops
Rubbermaid Commercial
18.5 x 5.5 x 0.5 Wet Mop, Red, Microfiber
Mfr # FGQ41000RD00
Zoro # G4053845
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 18.5 x 5.5 x 0.5
- Mop Head Color Red
- Mop Head Material Microfiber
- Mop End Type Microfiber Wet Room Pad
- Mop Style Microfiber Wet Room Pad
Product Information
- Brand Rubbermaid Commercial
- MFR # FGQ41000RD00
- Zoro # G4053845
- UPC # 86876174045
- Country of Origin Indonesia
- Category Mops
Dimensions
Mop Pad Size | 18.5 x 5.5 x 0.5 |
Details
Mop Head Color | Red |
Mop Head Material | Microfiber |
Mop End Type | Microfiber Wet Room Pad |
Mop Style | Microfiber Wet Room Pad |
Mop Type | Wet Mop Pad |
Item | Wet Mop |
Material | Microfiber |
Color | Red |
Application | Floors |
Features | Washable |
For Use With | Rubbermaid® Commercial Q560 Pad Holder |
Standards | LEED Applicable |
Weight | 0.2 lbs |
Description
Rubbermaid® Commercial Microfiber Wet Mopping Pad, 18 1/2" x 5 1/2" x 1/2", Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Flat Sheet, Hydroknit, 100 Wipes, 43 3/4 in x 20 in, 3 PK (35010)
- TOUGH GUY 8-3/4 gal. Rectangular Mop Bucket, 13 15/32 in H, Green, Polypropylene (5CJJ3)
- NPS SPILL CONTROL Sorbents, 1 PK (O1PM100)
- SAFCO 38 gal Indoor/Outdoor Waste Receptacle, Black, Polyethylene (SAF9475BL)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL 13.75 in W x 5.5 in D x 0.5 in H Wet Mop, Blue, Microfiber (FGQ82000BL00)
- RUBBERMAID COMMERCIAL 5 in Looped-End Wet Mop, Blue, Cotton/Synthetic, FGD25306BL00 (FGD25306BL00)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 28 oz Dry Wt, Side Gate Connection, Looped-End, Blue, Cotton/Rayon/Polyester (FGC15306BL00)
- RUBBERMAID COMMERCIAL Wet Pad, Microfiber, Hygen, ZigZag, 18" Red, PK 12 (RCPQ410REDCT)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ42600GR00)
- SWIFFER 5-13/32 in Flat Spray Mop, 18-55/64 oz Dry Wt, Hook-and-Loop Connection, Purple, Cellulose, PK2 (92811)
- Rubbermaid Commercial Mops