Shop All Trash Cans
Rubbermaid Commercial
18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic
Mfr # 1883559
Zoro # G9970685
product price: $142.00
/ea
Free Shipping & Returns
$142.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal
- Container Shape Rectangular
- Material Plastic
- Height 311/2 in
- Width 12 15/64 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883559
- Zoro # G9970685
- UPC # 086876224030
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 311/2 in |
Width | 12 15/64 in |
Trash Can Dia./Width | 12-1/2" |
Length | 19-43/64 in |
Container Depth | 12 15/64 in |
Depth | 12-15/64 in |
Width/Diameter | 19 1/2 in |
Description
Step Can, Rectangular, Flat, 18 gal, White, Height 31 1/2 in, Width/Diameter 19 1/2 in, Depth 12 in, Plastic, Plastic, Smooth, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Scott Kimberley-Clark Continuous Air Freshener Dispenser, 2-4/5"W x 2-2/5"D x 5"H, Smoke - 92621 (92621)
- QUICKIE Brush Toilet Bowl Polyfiber (304N)
- TOTER CART LINER 48GAL 10CT (GB048-R8000)
- POLAR PLASTICS Film, Construction, 6Mil, Clear (C206)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Dark Green, 25 1/4 in Dia, Swing, HDPE (FG396400DGRN)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Beige, Open Top, Plastic (FG356988BEIG)
- RUBBERMAID COMMERCIAL 7 gal Rectangular Trash Can, Black, Open Top, Plastic (FG295600BLA)
- RUBBERMAID COMMERCIAL 16 gal Slim Jim Confidential Document Container w/Lid, Gray, Lid Lock (RCP9W25LGY)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Green, 22 in Dia, Open Top, Polyethylene (FG263200DGRN)
- SEVILLE CLASSICS Trash Can, Black, Metal Mesh (OFF16013)
- Rubbermaid Commercial Trash Cans