Shop All Recycling Bins
Rubbermaid Commercial
18 gal Rectangular Recycling Bin, Silver Vein/Silver Vein, Polyethylene
Mfr # FG571873BLUE
Zoro # G4075143
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein/Silver Vein
- Material Polyethylene
- Total Capacity 18 gal
- Container Shape Rectangular
Product Information
- Brand Rubbermaid Commercial
- MFR # FG571873BLUE
- Zoro # G4075143
- UPC # 86876201185
- Country of Origin United States
- Category Recycling Bins
Details
Color | Silver Vein/Silver Vein |
Material | Polyethylene |
Total Capacity | 18 gal |
Container Shape | Rectangular |
Item | Recycling Bin |
Description
Rubbermaid® Commercial Stacking Recycle Bin, Rectangular, Polyethylene, 18 gal, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Centerpull Paper Towel, 2 Ply, 600 Sheets, 500 ft; 10", White, 6 PK (B6400)
- SURFACE SHIELDS Floor Protection, 72 In. x 300 Ft, Natural (WS72300)
- SANITAIRE Button, Switch (146601)
- GORDON BRUSH 1/4" Diameter Horsehair and Tin Handle Acid Brush, 144PK (AB4)
- RUBBERMAID COMMERCIAL Slim Jim Recycling Container w/Venting Channels, Plastic, 23 gal, Blue (FG354007BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Blue, 1 Openings (2171557)
- RUBBERMAID COMMERCIAL Rubbermaid® Brute Recycling Can, 32 Gallon, Blue (FG263273BLUE)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- RUBBERMAID COMMERCIAL 3.25 gal Rectangular 13 QT Standard Deskside Recycling Wastebasket, Blue, Resin (RCP295573BE)
- CARLISLE FOODSERVICE Carlisle TrimLine Recycling Can, 23 Gallon, Blue (342023REC14)
- Rubbermaid Commercial Recycling Bins