Shop All Recycling Bins
Rubbermaid Commercial
18 gal Rectangular Recycling Bin, Open Top, Nickel/Nickel, 1 Openings
Mfr # FG571873BLUE
Zoro # G4615320
Sold in multiples of 6 for $241.50
$241.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 18 gal.
- Color Nickel/Nickel
- Number of Openings 1
- Top Design Open Top
- Container Shape Rectangular
Product Information
- Brand Rubbermaid Commercial
- MFR # FG571873BLUE
- Zoro # G4615320
- UPC # 086876201185
- Country of Origin United States
- Category Recycling Bins
Details
Trash Container Capacity | 18 gal. |
Color | Nickel/Nickel |
Number of Openings | 1 |
Item | Recycling Bin |
Top Design | Open Top |
Container Shape | Rectangular |
Features | Built-In Handles For Easier Lifting and Carrying; Designed to Stack or Nest For Increased Productivity |
Total Capacity | 18 gal |
Shape | Rectangular |
Top Type | Open Top |
Description
Recycle Bin,18 gal.,Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINDEX Liquid Glass Cleaner, Blue, Unscented, Trigger Spray Bottle, 8 PK (322338)
- DEB Hand Cleaning Towels, 10" W x 12" L, PK6 (KKW70W)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PURELL Hand Sanitizer, Foam, 1200mL Refill for ES8, PK2 (7753-02)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Green, Plastic, 1 Openings (FG354007GRN)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- RUBBERMAID COMMERCIAL Rectangular Recycling Bin, Gloss Brass/Satin Brass (FG295073BLA)
- RUBBERMAID COMMERCIAL Rubbermaid® Recycling & Trash Can, 92 Gallon, Black/Blue/Red/Yellow (2007919)
- Rubbermaid Commercial Recycling Bins