Shop All Buckets & Mop Pails
Rubbermaid Commercial
17 qt Gray, Plastic
Mfr # FG261700GRAY
Zoro # G5170713
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 17 qt
- Material Plastic
- Width 14 5/8"
- Depth 13 7/8"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG261700GRAY
- Zoro # G5170713
- UPC # 86876013207
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Width | 14 5/8" |
Depth | 13 7/8" |
Height | 10 1/8" |
Details
Color | Gray |
Capacity | 17 qt |
Material | Plastic |
Weight | 2.85 lbs |
Description
Rubbermaid® Commercial Double Utility Pail, 17qt, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECO GREEN Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft (APVEK80166)
- SIMPLE GREEN 2.5 gal Jug Industrial Cleaner and Degreaser, Concentrated Liquid, Sassafras (2710000213225)
- VERTREL Cleaner/Degreaser, 12 Oz Aerosol Can, Liquid (VERTREL MCA)
- DIAL 16 fl oz (473.2 mL) Gold Antibacterial Liquid Hand Soap 12 PK (DIA80790CT)
- RUBBERMAID COMMERCIAL Pail & Mop Strainer Combo Pack, 12" H, Steel Gray, Plastic; Tubular Steel (RCP619400STLCT)
- RUBBERMAID COMMERCIAL WaveBrake 18 QT Dirty Water Bucket, 14" H, Gray, Plastic (RCP2064905)
- RUBBERMAID COMMERCIAL Oval Dirty Water Bucket, 14 in H, 10 in Dia, Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL Hygen Charging Bucket, 13.6" H, Yellow (RCPQ95088YWCT)
- RUBBERMAID COMMERCIAL Rubbermaid Brute Bucket (FG296300GRAY)
- RUBBERMAID COMMERCIAL 14 qt Gray, Plastic (FG261400GRAY)
- LEAKTITE Leaktite 05GLCLR 5 Gallons Natural Multi Mix Bucket (209040)
- Rubbermaid Commercial Buckets & Mop Pails