Shop All Recycling Bins
Rubbermaid Commercial
15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings
Mfr # 2078994
Zoro # G302673312
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Mobility Stationary
- Height 39 37/100 in
- Total Capacity 15 gal
- Features Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags
Product Information
- Brand Rubbermaid Commercial
- MFR # 2078994
- Zoro # G302673312
- Country of Origin China
- Category Recycling Bins
Dimensions
Height | 39 37/100 in |
Depth | 20 3/4 in |
Width/Diameter | 16 1/2 in |
Details
Trash Container Capacity | 15 gal |
Mobility | Stationary |
Total Capacity | 15 gal |
Features | Integrated Plastic Liners Venting Channels Enable Easy Lifting of Liner Bags |
Includes | Integrated Plastic Liners |
Container Mounting Style | Free-Standing |
Container Markings | Mixed Recycling |
Number of Containers | 1 |
For Recyclable Material | Bottle, Can, Paper, Plastic |
Finish | Powder Coated |
Specific Container Material | Metal |
Item | Recycling Can |
Material Grouping | Metal |
Standards | Prop 65 Compliant |
Container Shape | Square |
Color | Black |
Number of Openings | 1 |
Lid Connection | None |
Container Product Grouping | Recycling Can |
Location | Indoor |
Top Type | Flat with Top Opening |
Description
Mixed Recycling Container,15 gal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN 60" Metal Handle w/Threads, 60", Steel (0007701800)
- 3M 13-4/5" Microfiber Cloth, White, Microfiber (DOODLEDUSTER CLOTH)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 32 in, Extra Heavy-Duty, 1.1 mil, Flat, 25 Pack (49YW59)
- SP SCIENCEWARE Biohazard Bag Holder, 27-1/8 In. H (F13192-0003)
- RUBBERMAID COMMERCIAL Rubbermaid® Deskside Recycling Wastebasket, 10 Gallon, Blue (FG295773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961621)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Satin Black/Satin Brass, Plastic (FG356973BLUE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961622)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- Rubbermaid Commercial Recycling Bins