Shop All Recycling Bins
Rubbermaid Commercial
14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene
Mfr # RCP571473BE
Zoro # G001847083
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA
- Material Polyethylene
- Height 14.8"
- Depth 21"
- Total Capacity 14 gal
Product Information
- Brand Rubbermaid Commercial
- MFR # RCP571473BE
- Zoro # G001847083
- UPC # 86876194128
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 14.8" |
Depth | 21" |
Width/Diameter | 16" |
Details
Standards | EPA |
Material | Polyethylene |
Item | 14-gallon Recycling Box |
Total Capacity | 14 gal |
Color | Blue |
Container Shape | Rectangular |
Description
Recycling container is ideal for areas of high paper generation, such as near copiers, printers, in mailrooms, to collect computer paper. It is stackable for convenient use of multiple containers at one time and nestable for easy storage and shipping. Built-in handles make lifting and carrying easy and meet municipality container requirements. Texture and design prevent liquid and debris buildup so the container is easy to clean. Container holds 14 gallons. Linear, low-density polyethylene withstands harsh weather conditions and heavy use to prevent cracking, denting or bowing when place outdoors for pickup. Recycling box is made of post-consumer recycled resin (PCR) so it is perfect for commercial recycling use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKIE Wide ANG Broom (735)
- RUBBERMAID COMMERCIAL 23 gal Slim Jim Confidential Document Container w/Lid, Gray (RCP9W15LGY)
- METABO Standard vacuum hose 1-1/2" x 10.5' (grey) (631362000)
- DRILLBRUSH 5 in. W Soft Bristle Metal Handle Drill Brush Set (W-S-542O-QC-DB)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Gloss Brass/Satin Brass, Plastic (FG354007GRN)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- RUBBERMAID COMMERCIAL Round Recycling Bin, Green, Polyethylene (1788472)
- RUBBERMAID COMMERCIAL 69 gal Rectangular Recycling Bin, Flat Top, Gray, 3 Openings (2007918)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Container, Green, Plastic (FG354007GRN)
- STICKY SITUATION 27 qt. Replacement Bin, White (ST1794573)
- Rubbermaid Commercial Recycling Bins