Shop All Trash Cans
This Product is Discontinued
Rubbermaid Commercial
13 gal. Rectangular Slim Jim Resin Step On, 13 gal., Green, Green, Resin (Discontinued)
Mfr # 1883584
Zoro # G4612566
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 13 gal.
- Container Shape Rectangular
- Color Green
- Material Resin
- Height 28.3"
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883584
- Zoro # G4612566
- UPC # 086876224283
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.3" |
Details
Trash Container Capacity | 13 gal. |
Container Shape | Rectangular |
Color | Green |
Material | Resin |
Series | Slim Jim Step-On |
Item | Slim Jim Resin Step On,13 gal.,Green |
Primary Container Color | Green |
Shape | Rectangular |
Specific Container Material | Resin |
Description
Slim Jim Resin Step On,13 gal.,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.