Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Prism Trash Can, Black, Top Door, Polyethylene
Mfr # 1883611
Zoro # G001839927
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular Prism
- Color Black
- Material Polyethylene
- Height 28.38 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883611
- Zoro # G001839927
- UPC # 86876224559
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.38 in |
Width | 18" |
Depth | 11.5 in |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular Prism |
Color | Black |
Material | Polyethylene |
Item | Trash Can |
Standards | FM Approved |
Features | Front Step Style—Foot pedal located on the wide side of the container. |
Opening Closure Type | Top Door |
Top Type | Foot-Lever Clamshell |
Description
Designed to satisfy the diverse needs of any facility. Maximizes space efficiency with a small footprint and slim profile. Fits in even the tightest spaces. Internal hinge design prevents wall damage. Quiet and controlled lid-closure minimizes noise. Liner retainer band and cinch easily and securely holds can liners. Increased foot pedal clearance for easier access and operation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORANGE SOL Orange-Sol 10151-5 Gallon Contractors Solvent; 7.5 x 5.25 x 4.5 in. (814004)
- THE BRUSH MAN 36” All-Purpose Floor Sweep, Flagged Border, Stiff Center, 12PK (FB2936)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Super Heavy-Duty, 1.05 Mil, Black, 28 PK (78966BX)
- SPARTA 3 in W Floater Scrub Brush, Blue (40501EC14)
- RUBBERMAID COMMERCIAL 7 gal Square Step Can, Red, 14 1/4 in Dia, Step-On, Steel, Rigid Plastic (FGST7EPLRD)
- RUBBERMAID COMMERCIAL Round Vented Trash Can, Yellow, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Stainless Steel, 24 in Dia, Open Top, Stainless Steel, Rigid Plastic (FGS55SSTSSPL)
- RUBBERMAID COMMERCIAL 45 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel (FGSBR52BK)
- RUBBERMAID COMMERCIAL 20 gal Round Waste Receptacles, Yellow, Open Top, Plastic (FG262000YEL)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 20-1/4" Dia, Swing, Plastic (7YA66)
- Rubbermaid Commercial Trash Cans