Shop All Trash Cans
Rubbermaid Commercial
13 gal Rectangular Prism Trash Can, Beige, Top Door, Polyethylene
Mfr # 1883459
Zoro # G4073314
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Container Shape Rectangular Prism
- Color Beige
- Material Polyethylene
- Height 28.38 in
Product Information
- Brand Rubbermaid Commercial
- MFR # 1883459
- Zoro # G4073314
- UPC # 86876223934
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 28.38 in |
Width | 13.5" |
Depth | 20.75 in |
Details
Trash Container Capacity | 13 gal |
Container Shape | Rectangular Prism |
Color | Beige |
Material | Polyethylene |
Item | Trash Can |
Standards | FM Approved |
Features | End Step Style—Foot pedal located on the narrow side of the container. |
Opening Closure Type | Top Door |
Top Type | Foot-Lever Clamshell |
Description
Rubbermaid® Commercial Slim Jim Resin Step-On Container, End Step Style, 13 gal, Beige
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO 6 in x 9 in Medium Duty Scouring Pads, PK10 (MD69)
- THE BRUSH MAN 24” Floor Squeegee, 1/2” Serrations, Non-Marking, 6PK (FS24SE-1/2)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK2024CCT (BWK2024CCT)
- PROTOCHEM LABORATORIES Concentrated Spray And Buff, 1 gal., PK4 (PC-71-1)
- RUBBERMAID COMMERCIAL 24 gal Rectangular Prism Trash Can, Gray, Top Door, Polyethylene (1883606)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395900GRAY)
- RUBBERMAID COMMERCIAL 13 gal Square Defenders Square Step Can, Stainless Steel, Steel (RCPST24SSPL)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Trash Can, Gray, 24 in Dia, Step-On, HDPE (1971956)
- RUBBERMAID COMMERCIAL 55 gal Round Trash Can, Yellow, 26 1/2 in Dia, Open Top, Plastic (FG265500YEL)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, Beige, 19 1/2 in Dia, Step-On, Plastic (1883460)
- GLOBAL INDUSTRIAL Outdoor Perforated Steel Trash Can W/Rain Bonnet Lid & Base, 36 Gallon, Blue (261927BLD)
- Rubbermaid Commercial Trash Cans