Shop All Trash Cans
Rubbermaid Commercial
13 gal Defenders Steel Step Cans, White, Steel
Mfr # RCPST24EPLWH
Zoro # G101858927
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Material Steel
- Height 27"
- Width 12.5"
- Depth 12.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPST24EPLWH
- Zoro # G101858927
- UPC # 97591074114
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 27" |
Width | 12.5" |
Depth | 12.5" |
Details
Trash Container Capacity | 13 gal |
Color | White |
Material | Steel |
Item | Defenders Steel Step Cans |
Description
Steel Step Can complies with OBRA regulations and OSHA standards for safe containment of infectious waste. Foot pedal allows and promotes hands-free operation. Piano-hinged, lid-restraint mechanism protects walls and equipment. Steel legs feature nylon buttons to protect floors. Folding, steel retainer bands hold polybags in place. Step can includes a rigid plastic liner and is made of steel with a durable, Uni-Koat powder-coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRAND 2 1/4 in W Wheel and Bumper Brush, 6 in L Handle, 5 in L Brush, White, Rubber, 11 in L Overall (92036)
- TENNANT Main Broom (28007P)
- ODOBAN OdoBan Eucalyptus BioOdor Digester Gallon (927062-G4)
- PERFECT CLEAN 36 in L Dust Mop, Blue, PK5 (DM536AM-B)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, Red, Steel (RCPST24EPLRD)
- RUBBERMAID COMMERCIAL 7 Gallon Rubbermaid Plastic Wastebasket - Black (FG295600BLA)
- RUBBERMAID COMMERCIAL 9 gal Half-Round Trash Can, Silver, Open Side, Stainless Steel (FGSO8SSSPL)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Yellow, Open Top, Plastic (FG263200YEL)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Yellow, 11 1/2 in Dia, Step-On, Plastic (1883575)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Trash Can, Red, Top Door, Polyethylene (1883566)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Trash Can, Red, 17 3/4 in Dia, Step-On, Plastic (1883566)
- Rubbermaid Commercial Trash Cans