Shop All Trash Cans
Rubbermaid Commercial
13 gal Defenders Steel Step Cans, Red, Steel
Mfr # RCPST24EPLRD
Zoro # G701858877
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 13 gal
- Material Steel
- Height 27"
- Width 12.5"
- Depth 12.5"
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPST24EPLRD
- Zoro # G701858877
- UPC # 97591073988
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 27" |
Width | 12.5" |
Depth | 12.5" |
Details
Trash Container Capacity | 13 gal |
Color | Red |
Material | Steel |
Item | Defenders Steel Step Cans |
Description
Steel Step Can complies with OBRA regulations and OSHA standards for safe containment of infectious waste. Foot pedal allows and promotes hands-free operation. Piano-hinged, lid-restraint mechanism protects walls and equipment. Steel legs feature nylon buttons to protect floors. Folding, steel retainer bands hold polybags in place. Step can includes a rigid plastic liner and is made of steel with a durable, Uni-Koat powder-coat finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NPS SPILL CONTROL Sorbents, 1 PK (OSOCK34-40)
- PUREX Laundry Detergent, 1.4 oz Box, Powder, Fresh, White, 156 PK (10245)
- DEWALT Disposable Fleece Liner for DCV585 Dust Extractor (5 PK) (DCV9402)
- SCOTT Choose-A-Sheet Mega RL Paper Tow, 30 Rolls (KCC 36371)
- RUBBERMAID COMMERCIAL 13 gal Defenders Steel Step Cans, White, Steel (RCPST24EPLWH)
- RUBBERMAID COMMERCIAL 65 gal Square Trash Can, Gray, Open Top, Polyethylene (FG9W2100GRAY)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Black, Open Top, Polyethylene (FG335388BLA)
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Black, 18 in Dia, Swing, Plastic (FG817088BLA)
- RUBBERMAID COMMERCIAL 51 gal Round Trash Can, Black, 24 in Dia, Open Top, Steel, Rigid Plastic (FGS55ETBKPL)
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Yellow, 24 in Dia, Open Top, Plastic (FG264360YEL)
- DOGIPOT 10 gal Trash Can, Green (1208-L)
- Rubbermaid Commercial Trash Cans