Shop All Trash Cans
Rubbermaid Commercial
12 gal Rectangular Trash Can, Red, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid
Mfr # FG614400RED
Zoro # G2638212
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Container Shape Rectangular
- Material HDPE Base/Polypropylene Lid
- Height 231/2 in
- Width 15 3/4 in
Product Information
- Brand Rubbermaid Commercial
- MFR # FG614400RED
- Zoro # G2638212
- UPC # 086876057058
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 231/2 in |
Width | 15 3/4 in |
Length | 16-1/4 in |
Trash Can Dia./Width | 15-3/4" |
Depth | 15 in |
Width/Diameter | 16 1/4 in |
Diameter | 15 3/4 in |
Description
Step Can, Rectangular, Flat, 12 gal, Red, Height 23 1/2 in, Width/Diameter 16 1/4 in, Depth 15 in, Plastic, Plastic, Textured, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 20-1/2 in String Wet Mop, 32 oz Dry Wt, Screw On Connection, Cut-End, Beige, Cotton (16W225)
- KOHLER No Fragrance/Dye Single-Use Foam Soap Refill – 800 Ml (24877-NA)
- RUBBERMAID COMMERCIAL Looped-End Wet Mop, White, Cotton/Synthetic (FGE05200WH00)
- BEYOND GREEN CLEANING Oven Cleaner, 1 gal., PK4 (4225-004)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400WHT)
- RUBBERMAID COMMERCIAL 12 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614400BEIG)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Black, Open Side, Structural Foam (FG917388BLA)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- RUBBERMAID COMMERCIAL 45 gal Square Trash Can, Beige, 24 3/4 in Dia, Open Top, Plastic (FG917388BEIG)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Trash Can, Red, Resin (1883563)
- U BRANDS Vena Waste Basket, Gold, Metal (UBR3232U0206)
- Rubbermaid Commercial Trash Cans