Shop All Buckets & Mop Pails
Rubbermaid Commercial
10 qt Red, Plastic
Mfr # FG296300RED
Zoro # G5170512
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Capacity 10 qt
- Material Plastic
- Weight 1.25 lbs
- Height 10 1/4"
Product Information
- Brand Rubbermaid Commercial
- MFR # FG296300RED
- Zoro # G5170512
- UPC # 86876019353
- Country of Origin United States
- Category Buckets & Mop Pails
Dimensions
Height | 10 1/4" |
Outside Dia. | 10 1/2" |
Details
Color | Red |
Capacity | 10 qt |
Material | Plastic |
Weight | 1.25 lbs |
Description
Rubbermaid® Commercial BRUTE Round Utility Pail, 10qt, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H-P PRODUCTS H-P Products 9880 Dirt Devil Central Vacuum System (9880)
- VIKAN VIKAN Red 10" Polypropylene Bench Squeegee, Width: 9.84" (77114)
- THE PINK STUFF Fruity Scent Multi-Purpose Cleaner Paste 17.6 oz (PIPAEXP120)
- ZEP Drain Opener, Bottle, 32 oz, Liq, PK6 (168606)
- RUBBERMAID COMMERCIAL Brute 14-quart Round Bucket, 11.2" H, Red, Steel; High-density Polyethylene (HDPE); Plastic (RCP261400RDCT)
- RUBBERMAID COMMERCIAL Executive 5-quart Heavy-duty Pail, 8.5" H, Black, Plastic; Polypropylene (RCP1857378CT)
- RUBBERMAID COMMERCIAL 18 qt Red, Plastic (2064907)
- RUBBERMAID COMMERCIAL 2-1/2 gal. Round Bucket, 10-1/4" H, 10 1/2 in Dia, Red, Plastic (FG296300RED)
- RUBBERMAID COMMERCIAL 4 3/4 gal Double Bucket, Gray, Plastic (FG262888GRAY)
- RUBBERMAID COMMERCIAL HYGEN Microfiber Charging Tub, 7.4" H, White (RCP2135007)
- BASCO Square Pail, Clear (MMP8002-SK)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers