Shop All Mops
Rubbermaid Commercial
1 in Wet Mop, 24 oz Dry Wt, 4 Ply Blend, Blue, PK12
Mfr # RCPF51800BE
Zoro # G902451358
product price: $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Material Cotton
- Application Mopping
- Type Dust Mop
- Features 4-ply; Cut Ends; Absorbent; Durable
Product Information
- Brand Rubbermaid Commercial
- MFR # RCPF51800BE
- Zoro # G902451358
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Details
Mop Head Color | Blue |
Mop Head Material | Cotton |
Item | Wet Mop |
Application | Mopping |
Type | Dust Mop |
Features | 4-ply; Cut Ends; Absorbent; Durable |
Description
Dura Pro Blend Mop outlasts and outperforms cotton. Premium, cut-end, four-ply blend of cotton, rayon and synthetic yarn delivers excellent absorbency as well as good performance and durability. Material is made with a high percentage of post-industrial cotton and 35 percent PET plastic. 1" headband fits side-loading handles (sold separately). To clean, only bucket-wash and wring the 24 oz. mophead. Laundering is not recommended for the cut-end fibers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA FLOOR MOP SPRY MICRO 15"" (WM710013498)
- MARCAL Standard, 168 Sheets, White, 96 PK (16466)
- 3M 3M 97033 Greener Clean Natural Fiber Non-Scratch Scrub Sponge 4 1/2 x 2 8/10 3/Pack (97033)
- SAFCO 38 gal Square Trash Can, Black, Ashtray Top w/Open Side, Polyethylene (9477BL)
- RUBBERMAID COMMERCIAL 1 in Wet Mop, White, Cotton, PK12 (RCPV11700WH00)
- RUBBERMAID COMMERCIAL Dust Mop, Looped-End, Yellow, Cotton/Synthetic (FGJ15700YL00)
- RUBBERMAID COMMERCIAL Mop Head Refill for Steel Roller, Sponge, 12" Wide, Yellow (FG643600YEL)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 20 oz Dry Wt, Clamp On Connection, Looped-End, White, Cotton/Polyester (FGT25500WH00)
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop, 6PK (977)
- Rubbermaid Commercial Mops