Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, PK12
Mfr # FGV11900WH00
Zoro # G7582197
product price: $83.79
/pk 12, $6.98/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color White
- Mop Connection Type Slide On
- Mop Head Material Cotton
- Handle Material No Handle
Product Information
- Brand Rubbermaid Commercial
- MFR # FGV11900WH00
- Zoro # G7582197
- UPC # 086876046021
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Depth | 1 in |
Overall Length | 39 in to 45 in |
Overall Width | 6 in |
Overall Depth | 17 in |
Description
Wet Mop, Material Cotton, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 17 in, Launderable No, Color White, Dry Weight 20 oz, Mop End Type Cut, Includes Wet Mop Tailband No, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Features Compact Shipping, Connection Thread Type Not Applicable, Capacity 32 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Bagless Upright Vac (SC5845D)
- SORBO Complete Ultra 45 degrees Squeegee 18 Inch (1374U, 2138)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1) (44519)
- NILFISK/ADVANCE SQUEEGEE SET - URETHANE, FITS CLARKE SET (11333A)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGC11306WH00 (FGC11306WH00)
- RUBBERMAID COMMERCIAL 52 in L Spray Mop, Black, Microfiber (1863884)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, White, Cotton/Synthetic, FGD21206WH00 (FGD21206WH00)
- RUBBERMAID COMMERCIAL Web Foot Mop, Medium, Blue (FGA21206BL00)
- RUBBERMAID COMMERCIAL Flat Spray Mop, 21 oz Dry Wt, Hook-and-Loop Connection, Black/Yellow, Microfiber (1835528)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Slide On Connection, Looped-End, Green, Microfiber, FGJ85700GR00 (FGJ85700GR00)
- RUBBERMAID COMMERCIAL 5 in Wet Mop, Looped-End, Red (FGD25206RD00)
- Rubbermaid Commercial Mops