Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic
Mfr # FGD21306BL00
Zoro # G4110976
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Blue
- Mop Connection Type Slide On
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD21306BL00
- Zoro # G4110976
- UPC # 086876064797
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 35" to 41" |
Overall Length | 35 in to 41 in |
Overall Width | 7 in |
Overall Depth | 3 in |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 7 in, Overall Depth 3 in, Launderable Yes, Color Blue, Dry Weight 18 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 24 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER BRUSH Standard plumbing copper fitting brush, 1 in L Brush, Plastic (00647)
- GLOBAL INDUSTRIAL Bacterial Enzyme Odor Eliminator, 1 Quart Bottles, 6PK (640410)
- GORDON BRUSH 0.005" Brass Bristle, 4-1/4" x 2-1/2" Wood Block Brush (G1308B)
- GLAD Trash Bag 20Gal 30Pk (78913)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic (FGD21306RD00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 28 oz Dry Wt, Slide On Connection, Looped-End, Blue, Cotton/Synthetic (FGC11306BL00)
- RUBBERMAID COMMERCIAL 1 in Looped-End Wet Mop, White, Cotton/Synthetic, PK6, FGD21306WH00 (FGD21306WH00)
- RUBBERMAID COMMERCIAL Blend Mop Head, Green, Blended (1924815)
- RUBBERMAID COMMERCIAL 24 in L Dust Mop, Slide On Connection, Cut-End, White, Cotton, FGK15300WH00 (FGK15300WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Side Gate Connection, Looped-End, Blue/White, Cotton/Synthetic (FGA41206WH00)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers