Shop All Mops
Rubbermaid Commercial
1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Looped-End, Red, Cotton/Synthetic
Mfr # FGD21206RD00
Zoro # G4091647
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Head Color Red
- Mop Connection Type Slide On
- Mop Head Material Cotton/Synthetic
- Handle Material No Handle
Product Information
- Brand Rubbermaid Commercial
- MFR # FGD21206RD00
- Zoro # G4091647
- UPC # 086876155013
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Width | 1" |
Length | 31" to 37" |
Overall Length | 31 in to 37 in |
Overall Depth | 15 in |
Overall Width | 6 in |
Description
Wet Mop, Material Cotton/Synthetic, Mop Connection Type Slide On, Overall Width 6 in, Overall Depth 15 in, Launderable Yes, Color Red, Dry Weight 16 oz, Mop End Type Loop, Includes Wet Mop Tailband Yes, Compatible Grainger Part Number 14J832, Compatible Manufacturer Part Number FGH145000000, Color Coding System Yes, Connection Thread Type Not Applicable, Capacity 20 oz, Headband Size 1 in, Includes Handle No, Mop Style String, Ply Count 4, Product Type Wet Mop Head, Series Super Stitch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Twist Cap, Black (104273)
- WRAP TITE Trash Can Liners, 33 in x 39 in, 1.5 mil, Black, 100 PK (CL1503339B)
- MAKITA Crevice Nozzle (W6084)
- TOUGH GUY 16 to 24 oz Down Press Mop Wringer, Blue, Plastic (5CJJ6)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, White, Cotton/Synthetic, FGD21206WH00 (FGD21206WH00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide Connection, Loop-End, Green, Cotton/Synthetic, FGD21206GR00 (FGD21206GR00)
- RUBBERMAID COMMERCIAL 1in String Wet Mop, 16oz Dry Wt, Slide On Connection, Loop-End, Blue, Cotton/Synthetic, FGD21206BL00 (FGD21206BL00)
- RUBBERMAID COMMERCIAL Wet Mop Pad, White, Cotton (FGS29900WH00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Rayon, PK12, FGV41800WH00 (FGV41800WH00)
- RUBBERMAID COMMERCIAL 18.5 in W x 5.5 in D x 0.5 in H Wet Mop, Green, Microfiber, PK12 (FGQ41000GR00)
- RUBBERMAID COMMERCIAL Pulse Mop, Hook-and-Loop Connection, Black, Microfiber (1863884)
- Rubbermaid Commercial Floor Mops, Buckets & Wringers