Shop All Mops
Rubbermaid Commercial
1 in Looped-End Wet Mop, White, Cotton/Synthetic, FGA21206WH00
Mfr # FGA21206WH00
Zoro # G4053671
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1"
- Mop Pad Size Medium
- Mop Head Color White
- Mop Head Material Cotton/Synthetic
- Mop End Type Looped
Product Information
- Brand Rubbermaid Commercial
- MFR # FGA21206WH00
- Zoro # G4053671
- UPC # 86876055252
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1" |
Mop Pad Size | Medium |
Details
Mop Head Color | White |
Mop Head Material | Cotton/Synthetic |
Mop End Type | Looped |
Mop Style | Looped End |
Mop Type | Wet Mop |
Item | Wet Mop |
Material | Cotton/Synthetic |
Color | White |
Application | Floors |
Features | 1" Headband, Washable |
Weight | 2.166 lbs |
Headband Color | Green |
Description
Rubbermaid® Commercial Web Foot Shrinkless Looped-End Wet Mop Head, Cotton/Synthetic, Medium, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood (85008)
- PLASTICOVER Floor Protection Mats, 3.08ft, 5lb, White (PCS240036-WBASE)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- XERO Outlet Quick Connect (209-24-61)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 22oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGA25206GR00 (FGA25206GR00)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 20 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11700WH00)
- RUBBERMAID COMMERCIAL Dust Mop, Hygen, Microfiber, Fringed, 24" Green, PK 6 (RCPQ42600GR00CT)
- RUBBERMAID COMMERCIAL 36 in L Flat Dust Mop, Slide On Connection, Cut-End, Blue, Cotton (FGK15500BL00)
- RUBBERMAID COMMERCIAL 48 in L Dust Mop, Hook-and-Loop Connection, Fringe End, Green, Microfiber (FGQ44900GR00)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Green, Cotton/Synthetic (FGD21306GR00)
- Rubbermaid Commercial Mops