Shop All Mops
Rubbermaid Commercial
1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11600WH00
Mfr # FGF11600WH00
Zoro # G4051413
product price: $73.29
/pk 12, $6.11/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Headband Size 1 in
- Mop Pad Size 16 oz
- Mop Head Color White
- Mop Head Material Cotton
- Mop End Type Cut
Product Information
- Brand Rubbermaid Commercial
- MFR # FGF11600WH00
- Zoro # G4051413
- UPC # 10086876050247
- Country of Origin United States
- Category Mops
Dimensions
Headband Size | 1 in |
Mop Pad Size | 16 oz |
Details
Mop Head Color | White |
Mop Head Material | Cotton |
Mop End Type | Cut |
Mop Style | Cut-End |
Mop Type | Wet Mop |
Item | Wet Mop |
Color | White |
Material | Cotton |
Features | Orange Headband |
Application | Floor Maintenance |
Weight | 13.838 lbs |
Headband Color | Orange |
Description
Rubbermaid® Commercial Premium Cut-End Cotton Wet Mop Head, 16oz, White, 1" Orange Band, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACFAUCETS Toilet Seat Cover Dispenser In Stainless Steel, SCD-4 (SCD-4 SS)
- QUICKIE 24Stif Poly Push Broom (868SU)
- DELTANA Toilet Paper Holder, Double Post, R-Series Bright Chrome (R2000-U26)
- BEST SANITIZERS Disinfectant and Sanitizer, 1 gal. Bottle, Unscented, 4 PK (SS10018)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11800WH00 (FGV11800WH00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGF11800WH00 (FGF11800WH00)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, White, Cotton, PK12, FGV11700WH00 (FGV11700WH00)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Green, Microfiber, FGQ42600GR00 (FGQ42600GR00)
- RUBBERMAID COMMERCIAL 5in String Wet Mop, 16oz Dry Wt, Side Gate Connect, Loop-End, Green, Cotton/Synthetic, FGD25206GR00 (FGD25206GR00)
- RUBBERMAID COMMERCIAL 3 in Sponge Mop Head, Snap On Connection, Yellow (FG643600YEL)
- BEACH SALES & ENGINEERING LLC DBA HURRICONE Cyclomop 500 Series w/ Dolly - (CM500D)
- Rubbermaid Commercial Mops