Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
1,600 mL Personal Soaps Refill, 4 PK
Mfr # FG402364
Zoro # G6073880
original price:
$109.04
new price: $107.99
/pk 4, $27.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fragrance Fragrance-Free
- Size 1,600 mL
- Application Hand
- Packaging Type Refill
- Soap/Lotion Type Liquid
Product Information
- Brand Rubbermaid Commercial
- MFR # FG402364
- Zoro # G6073880
- UPC # 10763905023648
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,600 mL |
Details
Fragrance | Fragrance-Free |
Item | Personal Soaps |
Application | Hand |
Packaging Type | Refill |
Soap/Lotion Type | Liquid |
Cleaner Container Type | Refill |
For Use With | TC® FG4013121, FG4013131, FG4015421, FG4015431, FG402363 |
Color | White |
Description
Rubbermaid® Commercial OneShot Lotion Soap, Fragrance-Free, 1600 mL Refill, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Cleaning - Fryer Basket (321857)
- CHEF-MASTER Chef-Master Pizza Oven Brush (90041)
- TERMINATOR Terminator, All Purpose Cleaner, 12 PK (TERMQ)
- GEORGIA-PACIFIC 16-4/5"H x 12-29/32"W, Automated Paper Towel Dispenser, Black (59590)
- RUBBERMAID COMMERCIAL 800 mL Personal Soaps Refill, 6 PK (FG450019)
- RUBBERMAID COMMERCIAL Oneshot® Liquid Hand Soap 1600ml Lotion Soap With Moisturizer Refill - FG4015411 (FG4015411)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4013131)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- RUBBERMAID COMMERCIAL 27.1 fl oz (800 mL) Enriched Lotion Hand Soap Refill 4 PK (RCPFG4013111)
- RUBBERMAID COMMERCIAL 54.1 fl oz (1600 mL) Green Certified Lotion Soap Refill 4 PK (RCPFG4015431)
- GOJO 1,250 mL Personal Soaps 3 PK (8816-03)
- Rubbermaid Commercial Hand Soap Dispenser Refills