Shop All Hand Soap Dispenser Refills
Rubbermaid Commercial
1,600 mL Personal Soaps One Shot Refill, 4 PK
Mfr # FG4015431
Zoro # G6080984
product price: $104.99
/pk 4, $26.25/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Honeysuckle
- Size 1,600 mL
- Application Hand
- Packaging Type One Shot Refill
- Soap/Lotion Type Liquid
Product Information
- Brand Rubbermaid Commercial
- MFR # FG4015431
- Zoro # G6080984
- UPC # 10763905015438
- Country of Origin United States
- Category Hand Soap Dispenser Refills
Dimensions
Size | 1,600 mL |
Details
Fragrance | Honeysuckle |
Item | Personal Soaps |
Application | Hand |
Packaging Type | One Shot Refill |
Soap/Lotion Type | Liquid |
Standards | Green Seal™ Certified |
Cleaner Container Type | One Shot® Refill |
For Use On | Grime; Soil |
Color | Pearlized White |
For Use With | Rubbermaid® Commercial FG401310, FG402073, FG401527, FG401528, FG401832 |
Weight | 18 lbs |
Description
Rubbermaid® Commercial One Shot Green Certified Lotion Soap Refill, Honeysuckle, 1600mL, 4/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- IMPACT PRODUCTS Toilet Seat Cover Dispenser, 16.4 x 3.05 x 11.9, Black, PK2 (IMP 1122)
- WINDEX 67.6 Oz. Multisurface Cleaner with Vinegar (70484)
- FRESH PRODUCTS EBC-F-10- Eco-Fresh Toilet Bowl Clip Yellow Citrus Scent, 12PK (EBC-F-10-BX)
- RUBBERMAID COMMERCIAL 1,100 mL Foam Personal Soaps Refill, 4 PK (2018595)
- RUBBERMAID COMMERCIAL 800 ml Liquid Hand Soap Cartridge (FG4013111)
- RUBBERMAID COMMERCIAL 1,600 mL Personal Soaps Refill, 4 PK (FG402364)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750517)
- RUBBERMAID COMMERCIAL 800 ml Foam Hand Soap Cartridge, 4 PK (FG750389)
- RUBBERMAID COMMERCIAL 1600 ml Liquid Hand Soap Cartridge, 4 PK (2018581)
- F MATIC General Purpose Lotion Soap 800 mL, 4PK (SP600-GP)
- Rubbermaid Commercial Hand Soap Dispenser Refills