Shop All Plate Casters
Rubbermaid
Caster, Plate (5"Od, Swvl, Gray)
Mfr # 4501L20000
Zoro # G202220845
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 4501L20000
- Zoro # G202220845
- Country of Origin United States
- Category Plate Casters
Description
Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY G-402 Regular Swivel, 2250 lb Load, 3/8 in Trade, Forged Steel, 0.94 in, 1.5 in x 1-1/4 in Eye (1016055)
- PETZL Fire Rescue Rope, Nylon/Polyester, White (R078AA15)
- RICHELIEU HARDWARE Green Series Design Caster, Swivel with Brake, with Plate, Black and White (507613090)
- ZORO SELECT Hand Truck, 800 lb., Continuous (TF-200-8S)
- RUBBERMAID Caster, Plate , 5", Rgd, Gry (4501L1)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L2)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L20000)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501L1 (RBMD4501L1)
- RUBBERMAID Caster, Swivel , 3/8-16Thd, Gray (3530L1)
- RUBBERMAID Caster 3" Bucket For - Part# Rbmd6111-L3 (RBMD6111-L3)
- SERVICE CASTER 4 Inch Glass Filled Nylon Wheel Swivel Caster with Ball Bearing (SCC-20S420-GFNB)
- Rubbermaid Plate Casters