Shop All Plate Casters
Rubbermaid
Caster, Plate (5"Od, Swvl, Gray)
Mfr # 4501-L2
Zoro # G402221185
original price:
$27.39
31% off
new price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 4501-L2
- Zoro # G402221185
- Country of Origin United States
- Category Plate Casters
Description
Utility Cart Plate Mount Caster 5" Swivel Caster;Castr Type: Swivel;Color: Black Hub, Gray Tread;Load Capacity: 272 Kg Per Set Of 4, 600 Lb Per Set Of 4;Hobart Warewashing Am15 Vl-2;Material(S): Polypropylene Hub, Thermoplastic Tread;Mounting Plate Size: 2-3/8" X 3-5/8";Mounting Type: Plate;Screw Centers: 1-3/4", 2-7/8", 44 Mm, 73 Mm;Type: Medium-Duty;Weight: 1.245 Lb;Wheel Diameter: 5" Swivel Caster, 127 Mm Swivel Caster;Wheel Width: 1", 25 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Wire Rope for 15019, 7/32"x55' (20223)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 600 lb Max Load, Zinc Plated (4JX68)
- WARN INDUSTRIES WINCHES, AXON 55 WIRE ROPE WINCH (101155)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# 2640-L1 (2640-L1)
- RUBBERMAID 4" Caster, Non-Marking (FG1011L20000)
- RUBBERMAID Caster 3" Bucket (6111L3)
- RUBBERMAID Caster Only (1) For - Part# Rbmd2523-L1 (RBMD2523-L1)
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501L2)
- RUBBERMAID Caster, Plate, 5", Rgd, Gry For - Part# Rbmd4501L1 (RBMD4501L1)
- RWM Swivel, w/8x2" Phenolic Wheel (45-DUR-0820-S)
- Rubbermaid Plate Casters