Shop All Recycling Bins
Rubbermaid
7.03 gal Rectangular Recycling Container, Blue, Plastic
Mfr # 295673 BLUE
Zoro # G507043835
original price:
$15.91
23% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Medium with Universal Recycle Symbol
- Height 15 in
- Color Blue
- Green Environmental Attribute Recycled
- Depth 14.4 in
Product Information
- Brand Rubbermaid
- MFR # 295673 BLUE
- Zoro # G507043835
- UPC # 86876194173
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 15 in |
Depth | 14.4 in |
Width/Diameter | 10.3 in |
Details
Features | Medium with Universal Recycle Symbol |
Item | Recycling Container |
Color | Blue |
Green Environmental Attribute | Recycled |
Container Shape | Rectangular |
Material | Plastic |
Standards | LEED; EPA |
Total Capacity | 7.03 gal |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 40x55", 1.25mL, Red, PK150 (45-45)
- QUICKIE Dust Pan Wide Mouth Blk (413PDQ4)
- BETCO Cleaners & Detergents, Bottle, Lemon Scent, 4 PK (3160400)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- RUBBERMAID 7.03 gal Rectangular Recycling Container, Blue, Plastic (295673 BLUE)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID 10.25 gal Blue Resin Recycling Bin (295773 BLUE)
- RUBBERMAID COMMERCIAL 14 gal Rectangular Recycling Bin, Open Top, Satin Black/Satin Black, 1 Openings (FG571473BLUE)
- SAFCO 37 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2983BL)
- EXACO Kitchen Scraps Collector for Composting (CPBS 04)
- Rubbermaid Recycling Bins