Shop All Binders
Rubbermaid
3-Hole Punched Plastic Edge Strip Ring Binder Magazine Holders, PK12
Mfr # T02802
Zoro # G5220982
product price: $10.19
/pk 12, $0.85/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Frost
- Material Plastic
- Size 1 x 11.63
- Weight 0.151 lbs
- Strip Material(s) Plastic
Product Information
- Brand Rubbermaid
- MFR # T02802
- Zoro # G5220982
- UPC # 18421028022
- Country of Origin United States
- Category Binders
Dimensions
Size | 1 x 11.63 |
Strip Size (W x H) | 1" x 11.63" |
Details
Color | Frost |
Material | Plastic |
Item | Binder Strips |
Weight | 0.151 lbs |
Strip Material(s) | Plastic |
Description
Rubbermaid® 3-Hole Punched Plastic Edge Strip Magazine Holders For Ring Binders, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PUPPET CO Rainbow Knitted Puppet (007002)
- PAPER MATE Profile Ballpoint Pen, Retractable, Bold 1.4mm, Black Ink/Barrel, PK12 (89465)
- SHARPIE Permanent Markers Ultimate Collection, Assorted Tips, Assorted, PK115 (1983255)
- CRAYOLA Neon Oil Pastels, 12 Assorted Colors, PK12 PK (52-4613)
- FIVE STAR Zipper Binder and Expansion Panel, 3 Rings, 2" Capacity, 11 x 8.5, Assorted (29052)
- SAMSILL 1-1/2" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18957)
- ACCO Hanging Data Binder 11x14.8, Light Blue (A7054072A)
- AVERY Economy View Binder, 1in Round Rings, 175-Sheet, White, PK2 (05711)
- AVERY Binder Spine Inserts, 1" Capacity, 40/PK, White 40PK (AVE89103)
- UNIVERSAL ONE 1" D-Ring Binder, White (UNVWUNV20742PK)
- UNIVERSAL Deluxe Round Ring Vinyl View Binder, 1-1/2in Capacity, Light Blue (UNV20723***)
- Rubbermaid Binders