Shop All Sheds & Outdoor Storage
Rubbermaid
20 cu ft Polypropylene; Resin; Structural Foam Olive Green/Sandstone
Mfr # FG374801OLVSS
Zoro # G106439756
product price: $363.99
/ea
Free Shipping & Returns
$363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene; Resin; Structural Foam
- Capacity 20 cu ft
- Color Olive Green/Sandstone
- Outside Height 36"
- Outside Width 55"
Product Information
- Brand Rubbermaid
- MFR # FG374801OLVSS
- Zoro # G106439756
- UPC # 71691392859
- Country of Origin United States
- Category Sheds & Outdoor Storage
Dimensions
Outside Height | 36" |
Outside Width | 55" |
Inside Depth | 28" |
Details
Material | Polypropylene; Resin; Structural Foam |
Capacity | 20 cu ft |
Color | Olive Green/Sandstone |
Description
Freestanding, weather-resistant and stay-dry resin horizontal design outdoor shed. With a large 20 cu. ft. storage capacity, this horizontal garden shed offers the ideal storage for garden tools, cushions, garden accessories and bins. With a padlock clasp (padlock not included), you can be sure that your tools are safely stored and secure. Lift up lid with prop rod and tough, durable floor included. Accommodates wood shelf (not included), lockable doors and lid. Easily assembles in less than 30 minutes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Colorado Flag, 5x8 Ft, Nylon (140680)
- DB ELECTRICAL Stabilizer Bar Pin for Massey Ferguson Tractor 135 Others-186802M1 (1213-1000)
- WINTHER Viking Tricart Tricycle (469.00)
- JR PRODUCTS DELUXE ROUND ELECTRIC CABLE HATCH W/BACK, POLAR WHITE (541-2-A)
- RUBBERMAID Large Vertical Storage Shed 31L x 52W x 81H (1887157)
- ZORO SELECT Steel Single Depth Storage Building, Silver (STOR-96-G-W-1RH)
- ARROW STORAGE PRODUCTS Elite Steel Storage Shed, 12x16, Blue Grey (EG1216BG)
- SUNCAST SHELF KT MTL/RSN BLACK 45in. (BMSALOFT1)
- MAYNE 22 gal Polyethylene Patio Storage Bin, White (5861-W)
- ARROW STORAGE PRODUCTS 10x12 Classic Steel Storage Shed, Blue Grey (CLG1012BG)
- ARROW STORAGE PRODUCTS 8x6 Classic Steel Storage Shed, Charcoal (CLG86CC)
- Rubbermaid Sheds & Outdoor Storage