Shop All Buckets & Mop Pails
Rubbermaid
1857377 5 Qt. Green Heavy Duty Pail
Mfr # 6901857377
Zoro # G811575947
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubbermaid
- MFR # 6901857377
- Zoro # G811575947
- Country of Origin China
- Category Buckets & Mop Pails
Description
Create an effective color-coded cleaning system with this Rubbermaid 1857377 5 qt. green heavy duty pail! Thanks to its bright green color this pail prevents cross-contamination of cleaning solutions and ensures all employees are educated about its proper usage and location. Use this conveniently sized pail on its own or as an addition to your Rubbermaid cleaning cart sold separately. It's versatile for a wide variety of cleaning tasks at your restaurant hospitality business or educational facility; and its 5-qt. capacity is the perfect size to fit a spray bottle and cleaning cloth for easy on-the-go disinfecting.This pail boasts a heavy-duty plastic construction for the toughest jobs and your facility's long-term use. When two or more pails are used together they can be stacked for convenient transport and space-saving storage. The sturdy metal handle design offers durability and prevents the wire from coming off the pail even after years of use. With an easy-to-clean surface this Rubbermaid cleaning pail will maintain an attractive appearance for years to come.Overall Dimensions:Length: 7 1/2''Width: 9 1/4''Height: 8 1/2''Capacity: 5 qt.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENEX Ultra Soft 110 ct Facial Tissue (50239)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- TOUGH GUY 14" Floor Brush (1DU84)
- CAVICIDE Surface Disinfectant Cleaner, Alcohol Based, 24oz Bottle, 12PK (13-1024)
- RUBBERMAID Neat 'N Tidy 11 Qt. Royal Blue Bucket (FG2963TPROYBL)
- RUBBERMAID 14QT Royal BLU Bucket (1793555)
- RUBBERMAID Commercial WaveBrake 35 Qt. Down Press Combo Mop Bucket (FG757788YEL)
- RUBBERMAID Neat 'N Tidy Bucket (FG2936TPROYBL)
- RUBBERMAID Double Pail With Handle (1887094)
- RUBBERMAID 28 Qt. Blue Microfiber Flat Mop Finishing Bucket (FGQ93000BLUE)
- BEHRENS Pail Hot-Dipped4.25Gal (C17)
- Rubbermaid Buckets & Mop Pails