Shop All Landscape Fabric & Fertilizers
Rubberific
Tree Ring, Rubber, 36 Inch Diameter, Brown
Mfr # RING36ET
Zoro # G402710900
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36" dia.
- Material Rubber
- Color Brown
- Height 0.7
- Length 36.1
Product Information
- Brand Rubberific
- MFR # RING36ET
- Zoro # G402710900
- UPC # 816101002320
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 36" dia. |
Height | 0.7 |
Length | 36.1 |
Width | 36 |
Diameter | 12 |
Details
Material | Rubber |
Color | Brown |
Description
This fade-resistant, Rubber Mulch Tree Ring allows water, air and nutrients to pass through to your growing tree, yet acts as a barrier to weed growth.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD MTD, 2-N-1 18.61", Blade (942-05056A)
- CORONA TOOLS Short Curved Snip, Stainless Steel (AG 4920SS)
- T TERRE Robotic Lawn Mower Blades 30 Pack Husqvarna Automower Gardena Sileno McCulloch ROB Compatible, 30PK (43-HUS-2250-30)
- AFTERMARKET Bottom Radiator Hose (1560172851)
- RUBBERIFIC RUBBERIFIC Rubber Mulch Tree Ring (RING24ET)
- RUBBERIFIC Rubber Mulch Tree Ring (RING24RW)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 3'x250' (50003)
- DEWITT Sunbelt Woven Ground Cover, 10 ft.X300 ft (SBLT10300)
- SUN GRO Castings Earthworm 8Qt (1490302.Q.08P)
- SGW EVERLAST SGW Everlast EVERFES825X10 Everglade Fescue Pro 120 x 60 x 1.88 in. Artificial Turf (EVERFES825X10)
- DR. EARTH Life Organic All Plant 4-6-5 Plant Fertilizer 25 lb (7002)
- Rubberific Landscape Fabric & Fertilizers