Shop All Rubber Flooring
Rubberific
Rubber Pavers
Mfr # PVRDDS
Zoro # G502696401
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Length 16
- Width 16
- Height 0.75
- Outside Diameter 5
Product Information
- Brand Rubberific
- MFR # PVRDDS
- Zoro # G502696401
- UPC # 816101002511
- Country of Origin United States
- Category Rubber Flooring
Dimensions
Length | 16 |
Width | 16 |
Height | 0.75 |
Outside Diameter | 5 |
Details
Material | Rubber |
Description
These Rubber Pavers are noise and impact absorbent, making them great for patios, balconies, decks and garage floors. Install with a polyurethane adhesive.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 8"W x 8"H x 1/2"P Ashford Molded Classic Wainscot Wall Panel (PNL08X08AS-01)
- J.W. WINCO JW Winco GN115-SCH-30 Cam Latch (115-SCH-30)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- MIDWEST FASTENER 1" x 1-3/16" x 3/32" Rubber O-Rings 10PK (64817)
- RUBBERIFIC Rubberific Rubber Pavers (PVBNDS)
- RUBBER-CAL Shark Tooth Heavy Duty Mat, Black, 3/4-Inch x 2 x 3-Feet (03_109_W_23)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7 ft. - Blue Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Candy Corn (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6ft. - Candy Corn (03_102)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 8 ft. - Black (03_101_WAB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4.5 ft. - Candy Corn (03-100-WEB)
- Rubberific Flooring