Shop All Landscape Fabric & Fertilizers
Rubberific
Rubber Mulch Tree Ring
Mfr # RING24RW
Zoro # G302710833
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24" dia.
- Material Rubber
- Color Red
- Height 0.6
- Length 24
Product Information
- Brand Rubberific
- MFR # RING24RW
- Zoro # G302710833
- UPC # 816101002313
- Country of Origin United States
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 24" dia. |
Height | 0.6 |
Length | 24 |
Diameter | 5 |
Width | 23.7 |
Details
Material | Rubber |
Color | Red |
Description
This fade-resistant, Rubber Mulch Tree Ring allows water, air and nutrients to pass through to your growing tree, yet acts as a barrier to weed growth.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST LANE HONEY Harvest Lane Honey PPBB-102 15 Percentage Pollen Pattie; 1 lbs. (202580)
- SAFETY TIE Horse Tether Safety Tie, Release Tie Down Clip, Red, PK2 (safety_tie_Red)
- CAMA 553 sq. in. Pellet Grill & Smoker (CA2623822)
- LOGO BRANDS Miami Dolphins Stadium Clear Tote (617-65P)
- RUBBERIFIC RUBBERIFIC Rubber Mulch Tree Ring (RING24ET)
- RUBBERIFIC Tree Ring, Rubber, 36 Inch Diameter, Brown (RING36ET)
- SCOTTS 4 x 50 ft. Polypropylene Landscape Fabric (7024617)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 12'x250' (50012)
- LUSTER LEAF PRODUCTS Soil Ph Meter Plus Ph Plant Guide (LU54594)
- SCOTTS Soil Potting Mix Tropical 6Qt (71276430)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- Rubberific Landscape Fabric & Fertilizers