Shop All Thermocouples Assemblies
Rubberfab
Temperature Probe, Short, Copper, Yellow
Mfr # ACC-K-199A-S
Zoro # G5038101
original price:
$106.45
5% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 752
- Material Copper
- Error Accuracy (Deg. C) +/-2.2
- Error Accuracy (%) +/-0.75
Product Information
- Brand Rubberfab
- MFR # ACC-K-199A-S
- Zoro # G5038101
- Country of Origin United States
- Category Thermocouples Assemblies
Details
Item | Temperature probe |
Thermocouple Type | Type K |
Temp. Limit (Deg. F) | 752 |
Material | Copper |
Error Accuracy (Deg. C) | +/-2.2 |
Error Accuracy (%) | +/-0.75 |
Sensor Type | Thermocouple |
Accuracy | +/-0.2 Degrees C from -40 Degrees C to +200 Degrees C |
Fitting Type | Compression |
Description
Temperature Probe, Type K, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 5A, 600V AC, Non-Indicating (KLM-5)
- QUICKCABLE Battery Charger Clip, 50A (602035-2002)
- EATON E-Stop Pushbutton Operator, Red, 22mm (M22-PVT45P)
- GE Retainer, 225A, 1Wx1.5inL (THQLRK1)
- FENWAL DETECT-A-FIRE 160F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- ROSEMOUNT 2-1/2IN 1/4IN RTD (0068N11N00N025E6)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO RTD Probe, 1000 Ohms, Length 6 In, 900 F (RTD00577)
- DWYER INSTRUMENTS Outside air temperature sensor, Pt100 Ohm RTD. (O-4D)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- TEMPCO Heavy Duty Thermocouple, Type J, 6inL (TCS00017)
- Rubberfab Temperature Sensors