Shop All Pipe & Tube Clamps
Rubberfab
Hinge Clamp, Nylon, 3 In Pipe
Mfr # 13MHHM-NGW-300
Zoro # G3596415
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 749/1000 in
- Length (In.) 5 3/4 in
- Tube Size (In.) 3 in
- Metal Detectable No
Product Information
- Brand Rubberfab
- MFR # 13MHHM-NGW-300
- Zoro # G3596415
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 749/1000 in |
Length (In.) | 5 3/4 in |
Tube Size (In.) | 3 in |
Compatible Tube Size | 3 in |
Details
Material | Nylon |
Item | Hinge Clamp |
Metal Detectable | No |
Standards | BS 4825, ISO 2852 |
Body Material | Nylon |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Clamp Connection Type | Wing Nut |
Material Grade | Nylon |
Clamp Type | Clamp |
Minimum Operating Temperature | -40 Degrees F |
Description
Hinge Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 3 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN Garbage Disposal Cleaner, Bag, 4 ct, PK6 (DP06N-PB)
- ZORO SELECT 3/8" Barb PVC Ball Valve Inline (PVC 638-6B6B-F)
- NYLOCHEM Nylochem Nylon 12 Tubing, 1/4" OD x 1000', Natural (N14DNA)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Clamp, 2x2, Square, Polished Chrome (SHR-C2 26)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- NVENT CADDY Riser Clamp (EZR0150)
- IDEAL TRIDON 121116 SS Clamp (670040010053)
- ZSI Clip, Strut Mounted, Tube S 5/8 In. (RPC-5/8)
- ZSI Beta Clamps, Heavy Series, 3/4 In Pipe (H4017S)
- Rubberfab Pipe & Tube Clamps