Shop All Pipe & Tube Clamps
Rubberfab
Hinge Clamp, Nylon, 1/2 to 3/4 In Pipe
Mfr # 13MHHM-NGW-050/075
Zoro # G3592111
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Width (In.) 749/1000 in
- Length (In.) 2 17/100 in
- Metal Detectable No
- Tube Size (In.) 1/2 to 3/4
Product Information
- Brand Rubberfab
- MFR # 13MHHM-NGW-050/075
- Zoro # G3592111
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Width (In.) | 749/1000 in |
Length (In.) | 2 17/100 in |
Tube Size (In.) | 1/2 to 3/4 |
Compatible Tube Size | 1/2 in, 3/4 in |
Details
Material | Nylon |
Item | Hinge Clamp |
Metal Detectable | No |
Standards | BS 4825, ISO 2852 |
Body Material | Nylon |
Material Grade | Nylon |
Clamp Connection Type | Wing Nut |
Clamp Type | Clamp |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 200 Degrees F |
Maximum Operating Pressure | 150 psi @ 70 Degrees F |
Description
Hinge Clamp, Clamp Connection Type Wing Nut, Clamp Type Clamp, Body Material Nylon, Material Grade Nylon, Compatible Tube Size 1/2 in, 3/4 in, Compatible Tube Wall Thickness Not Applicable, Standards BS 4825, ISO 2852, Maximum Operating Pressure 150 psi @ 70 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Plumb Pak 4838835 Plastic Actuating Unitfor American Standard New Style Models No.5 & No.6 (4838835)
- DUFF-NORTON Rotary Union, 1/2 in. NPT, Right Hand (192003036)
- KEENEY MFG 1/2" Nom Compression x 3/8" OD Quarter Turn Angle Valve, Chrome (PP61PCLF)
- CHERNE Pipe Plug, Wing Nut Head, End of Pipe Seal, For 6 in Pipe, Natural Rubber Seal, Econ-O-Grip (271578)
- RUBBERFAB Hinge Clamp, Nylon, 2 In Pipe (13MHHM-NGW-200)
- RUBBERFAB Hinge Clamp, Nylon, 1 to 1-1/2 In Pipe (13MHHM-NGW-150)
- RUBBERFAB Hinge Clamp, Nylon, 3 In Pipe (13MHHM-NGW-300)
- RUBBERFAB Hinge Clamp, Nylon, 4 In Pipe (13MHHM-NGW-400)
- ZSI 2HoleCushionedClampTubeS3/8In, L1 15/16In (006MS008)
- ZURN Plastic Clamp, Single, 2.25 in. Depth (QH7)
- NVENT CADDY Strut Pipe Clamp, Size 1 1/4 In (RIGD0125S4)
- Rubberfab Pipe & Tube Clamps