Shop All Drop Cloths
Rubber Duckie
Dropcloth Natural 12X15'
Mfr # 80203
Zoro # G2693500
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12 ft
- Width 15 ft
- Size 12 ft x 15 ft
Product Information
- Brand Rubber Duckie
- MFR # 80203
- Zoro # G2693500
- UPC # 47034802033
- Country of Origin Unknown
- Category Drop Cloths
Dimensions
Length | 12 ft |
Width | 15 ft |
Size | 12 ft x 15 ft |
Details
Item | Drop Cloth |
Description
Trimaco’s Rubber-Duckie Dropcloth is a heavyweight water resistant drop cloth perfect for any job type. The Butyl coated drop cloth is designed to protect surfaces from spills and splatters making clean-up a breeze.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Inverted Marking Paint, 20 oz., Green, Water -Based (SP20G)
- ANEST IWATA Pressure Pot, 2000ML, PC18D (PC18D - 2000ML PRESSURE POT)
- VESSEL MEGADORA Clip Remover 2PC. Set (970CR2SC)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152330)
- RUBBER DUCKIE Dropcloth Natural 9X12' (80201)
- RUBBER DUCKIE Dropcloth Natural 4X15' (80208)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- TRIMACO Trimaco 9 x 12 Canvas Drop Cloth 58901 (47034589019)
- BERRY PLASTICS 626222 1Mil Medium Duty Plastic Drop Cloth- 10 x 20 ft (819102)
- HUSKY 10' x 25' Clear Husky 3.5-Mil Low Density Plastic Sheeting (351025C)
- TRIMACO Super Heavy-Weight Drop, 12 oz., 4x15 (51208)
- Rubber Duckie Drop Cloths