Shop All Entrance Mats
Rubber-Cal
"Wellington" Rubber Backed Carpet Doormat - 4 x 6 feet - Brown Polypropylene Mat
Mfr # 03-193
Zoro # G3517158
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 03-193
- Zoro # G3517158
- UPC # 845605028581
- Country of Origin India
- Category Entrance Mats
Details
Item | Wellington Rubber Backed Carpet Doormat, |
Description
Rubber-Cal's "Wellington" Commercial Carpet Mats are absorbent matting that is available in a 4ft by 6ft size and in five colors: Tan, Brown, Gray, Charcoal, Blue. These cost-efficient commercial door mats are constructed with absorbency and floor protection in mind. They serve to collect and retain moisture, provide a surface with secure footing, and are designed to protect permanent flooring. The polypropylene surface of these non-slip floor mats takes in liquids while the beveled edges and rubber backing aim to preserve it. In doing so, the surrounding floors will be kept dryer, creating a safer surface for employees and customers. This doormat is designed and molded as a one-piece product. There are no assembled or adhered parts that may come apart due to wear! Along with providing a scraper surface, this commercial entry mat offers a secure footing with its scraping action. It is designed with a durable polypropylene carpet filament that clears off excess water and soil from incoming foot traffic. This helps reduce tracked dirt and grime on existing floors and reduce the possibility of slipping accidents. In addition to offering sufficient traction, this rubber backed carpeting is also an insurance for any permanently installed flooring. The floors will not suffer damage during the wet season or due to heavy foot-traffic with these durable commercial carpet mats. The "Wellington" consists of a water-resistant rubber backing and a carpeted absorbent matting that are molded together as one product. This indoor door mat scrapes, absorbs, and reduces the hazards of slipping to provide a more secure flooring option in wet conditions. This product is an ideal commercial entry mat for protecting existing flooring while safeguarding customers and employees. Buy one for each of your public entryways today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cotton Welding Jacket (6230DHM)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJY4)
- ONGUARD 3-Piece Rainsuit, L, Yellow, Ribbed PVC (7601700)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Blue (52LD02)
- RUBBER-CAL "Obscure Dimension" Modern Doormat, 18 by 30-Inch (10-106-033)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 2 x 3 feet - Tan Polypropylene Mat (03-193)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 10 ft -Black Rubber Roll (03-167-CO-P)
- RUBBER-CAL "Tuff-n-Lastic" Rubber Runner Mat - 1/8 in x 48 in x 7 ft Rolled Rubber Flooring - Black (03-205-W100)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- RUBBER-CAL "Polygon" All Weather Coco Scraper Mat, 18 by 30-Inch (10-100-517)
- CAROLINES TREASURES Carolines Treasures BB1775JMAT Halloween Bichon Frise Indoor & Outdoor Mat; 24 x 36 in. (BB1775JMAT)
- Rubber-Cal Floor Mats