Terra-Flex Sport Rolls, Grass Green, 5mm X 4 ft X 10 ft
Mfr # 03-K286-GG-10
Zoro # G510947526
Key Features
- Material Rubber
- Length 120 in
- Width 48 in
- Thickness 0.19 in
Product Information
- Brand Rubber-Cal
- MFR # 03-K286-GG-10
- Zoro # G510947526
- UPC # 845605090755
- Country of Origin Malaysia
- Category Rubber Flooring
Dimensions
Size | 4ft x 10ft |
Length | 120 in |
Width | 48 in |
Details
Color | Grass Green |
Material | Rubber |
Thickness | 0.19 in |
Description
Terra-Flex Sport rolls are vibrant, polyurethane-coated rubber rolls built for flooring applications that prioritize the protection of subfloors, equipment, and people. These solid rubber rolls are made primarily of recycled rubber-a rubber material that has been repurposed from discarded car tires. Naturally, rubber is highly abrasion resistant, impact absorbent, and water resistant. And the polyurethane that coats the surface of this rolled rubber further increases the overall resilience of the product. After all, polyurethane is a heavy-duty elastomer used in a variety of extreme, demanding applications. This coating is also what gives these rolls their shining colors. Our Terra-Flex Sport rolls are available in many different colors, including blue, green, light grey, grey, light brown, and grass green. When it comes to creating an aesthetically pleasing floor, the possibilities are manyfold with so many colors to choose from. These 5-mm.-thick rolls of recycled rubber come in 4-feet widths, and they come in pre-cut lengths of 10, 15, and 25 feet. These rolls of rubber flooring are also very easy to maintain. First off, because they are made of rubber, as well as coated in polyurethane, our Terra-Flex Sport rolls are waterproof. This makes cleaning them hassle-free, as you can wipe them down with water. While we caution you against using caustic cleaning agents, such as bleach, to maintain these rolls, you can generally clean them using common commercial cleaning solutions. Affordability is built into the launch of this rubber floor. For one it is available in sizes that are commonly purchased and can fit room or garage spaces easily.
- •Protective rubber rolls that protect people, equipment, and subfloors
- •Highly DIY-friendly, easy to install without professional assistance
- •Offered in three sizes: 4 ft. x 25 ft., 4 ft. x 15 ft., & 4 ft. x 10 ft.
- •Easy to clean with water and with household cleaning solutions
- •Available in 6 colors: Blue, Green, Light Grey, Grey, Light Brown, Grass Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot 13-1/8" With Interior Flap Bright Brass (MS212U3)
- ZORO SELECT O Ring Assortment, EPDM, 200 Pcs, 12 Sizes (1RGY8)
- OOK Hanger Picture Frame Large (50203)
- HARDWARE RESOURCES Solid Door Stop with Fixed Screw Attachment - White (DS03-WH)
- RUBBER-CAL Terra-Flex Sport Rolls, Grey, 5mm X 4 ft X 10 ft (03-K286-GY-10)
- RUBBER-CAL Terra-Flex Sport Rolls, Blue, 5mm X 4 ft X 10 ft (03-K286-LB-10)
- RUBBER-CAL Terra-Flex Sport Rolls, Green, 5mm X 4 ft X 25 ft (03-K286-GR-25)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 6 ft. - Red Dot (03-100-WEB)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 12 ft. - Black (03_101_WAB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Black (03-100-WEB)
- Rubber-Cal Rubber Flooring