Shop All Rubber Sheets & Strips
Rubber-Cal
Soft Neoprene - Soft Rubber Sheet Rolls - 1/16" Thick x 36" Width x 48" Length
Mfr # 20-104
Zoro # G4212748
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-104
- Zoro # G4212748
- UPC # 845605054801
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Neoprene,Commercial Grade,Soft Rubber |
Description
Soft Neoprene is a softer (45 durometer) Neoprene and more flexible blend of CR (Neoprene) and NBR (Nitrile) rubbers. Soft Neoprene offers the same excellent all around chemical and ozone resistant qualities or other Neoprenes (Hard Neo and Neoprene) in a more elastic and supple state. This is commercial grade material and is not recommended for severe oil and ozone-resistant applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ONLINEMETALS 1" OD x 0.083" Wall x 0.834" ID Stainless Round Tube 304 Seamless (14765)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Black (1001311)
- ZORO SELECT Gray PVC Type 1 Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PVC-233)
- RUBBER-CAL SBR Sheet - 70A - Smooth Finish - No Backing - 0.25" T x 6" W x 6" L - Black - Pack of 6 (33-007-250)
- RUBBER-CAL Neoprene Sheet - 60A - Smooth Finish - No Backing, 0.25" Thick x 36" Width x 36" Length - Black (30-006-250)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 10ft Length (20-101)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 4ft Width x 8ft Length - Black (21-100)
- RUBBER-CAL Styrene-Butadiene Sheet - 70A Durometer - 0.5" Thick x 4" Width x 36" Length - Black (32-007-500)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.125" Thick x 36" Width x 120" Length - Black (35-015-125)
- ZORO SELECT 1/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-9)
- Rubber-Cal Rubber Sheets & Strips