Shop All Rubber Sheets & Strips
Rubber-Cal
Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 120" Length - Blue
Mfr # 36-005U-125
Zoro # G3217244
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 36-005U-125
- Zoro # G3217244
- UPC # 840032716131
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Silicone Sheet,Smooth Finish,No Backin |
Description
This silicone rubber sheet is ideal for high stress, physically demanding applications. The 1/8-inch thin silicone sheet is blue in color, which is perfect for applications that want to add a stylish, aesthetic appeal. What sets rubber silicone apart from other elastomers is its competitive resistances to chemicals and extreme temperatures. With an impressive working temperature range from -103 ̊ F to 500 ̊ F, this blue silicone can endure extreme conditions that would likely degrade other types of rubber. This is especially useful when making silicone parts for industrial machinery, as many types of equipment can reach extremely high temperatures when in use. While silicone is famed as a high temperature material, it also stands up to harmful chemicals such as ammonia gas, lime sulfur, sodium sulfate, tartaric acid, and more. These strengths make this silicone sheet perfect for industrial applications, particularly for seals, gaskets, and other machine parts. It also makes the silicone elastomer very easy to clean, as most chemical cleaners can be used without causing damage to the material. This silicone has a durometer or hardness rating of 60A, which gives it a firm surface and a good amount of pliability. This high quality, industrial silicone material is available in 4 different gauges and several pre-cut sizes to allow an endless possibility of potential applications. The material can also be easily cut down to make silicone gaskets, seals, and other small industrial parts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube (ZUSA-SG-T-8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PC-628)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-NHS30-22)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 12"" Width x 216" Length - Black (20-143-0038)
- RUBBER-CAL Nitrile - Commercial Grade Black - 60A Rubber Sheet - Buna Rubber - 1/8" T x 3ft W x 6ft L (20-111)
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.062" Thick x 2" Width x 36" Length - Red (35-007-062)
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 5mm Thick x 4ft Width x 8ft Length - Black (21-100)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- RUBBER-CAL Neoprene Rubber Sheet - 1/16" Thick x 3ft Width x 8ft Length (20-101)
- RUBBER-CAL Santoprene - Smooth Surface - Thermoplastic Sheets and Rolls - 1/16" Thick x 36" Width x 12" Length (20-158)
- Rubber-Cal Rubber Sheets & Strips