Shop All Rubber Sheets & Strips
Rubber-Cal
SBR Industrial Rubber Rolls - 1/16"x3ftx6ft Length
Mfr # 20-100
Zoro # G3218547
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Rubber-Cal
- MFR # 20-100
- Zoro # G3218547
- UPC # 845605056614
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Styrene Butadiene Rubber,Sheet/Rolls,1 |
Description
SBR (Styrene Butadiene Rubber) is a black rubber sheet designed for use as belt wiper or conveyor belt. SBR is ideal for sealing strips, general construction, mounting pads, and industrial use where abrasion resistance is highly needed. SBR rubber also makes a great snow plow rubber cutting edge. It is moderately oil and ozone resistant, for use as bumpers, pads, sealing and general gasket applications. This is commercial grade material, is ideal for abrasion resistant applications. This product makes a nice industrial surface rubber, protecting dropped parts from possible damage. This is a very cost effective alternative for applications which require a sturdy resilient industrial elastomer.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/16"Thick, 12"x12", 70A (BULK-RS-V75-23)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- PROFESSIONAL PLASTICS Nomex 410 Sheet, 0.010 X 24.000 X 36.000 [Each] (SNOMEX410.010X24.000X36.000)
- ZORO SELECT Square, Copper, 110, 1/2 x 1/2 In, 3 Ft L (CUSQ00081)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.25" x 3" x 3" (2 Pack) (22-01-250)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 3/16" T x 3ft W x 12ft L (20-112)
- RUBBER-CAL Buna-N Sheet - 0.032" Thick x 12" Width x 24" Length - 60A Durometer - Black - ASTM D2000 BG (39-006-032)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx14ft Length (20-100)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/16"x3ftx8ft Length (20-100)
- RUBBER-CAL Silicone - Commercial Grade Red/Orange - 60A - Rubber Sheets & Rubber Rolls - 1/8" T x 36" W x 48" L (20-116)
- RUBBER-CAL Silicone Commercial Grade - Rubber Sheets & Rubber Rolls - 1/16" Thick x 3ft Width x 10ft Length (20-116)
- Rubber-Cal Rubber Sheets & Strips